Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281534

MPN #: 3151-95

AMT 3151-95 2x1.5" Cast Iron Heavy Duty Straight Centrifugal Pump, Buna-N Seal, 3hp 182JM, 3 Phase

Product Description
AMT heavy duty solids handling end suction centrifugal pumps are suited for liquid and chemical transfer, heating and cooling, recirculation, booster service, dirty water and other industrial applications. Semi-open impeller features self-cleaning ability that makes the unit useful in applications involving up to 1/4" diameter solids and muddy or dirty liquids, as well as clean, clear fluids. Discharge position can be adjusted in 90 Degree Increments with vent and drain plugs for all positions. Type 21 mechanical seal and O-Ring casing seal. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • Cast iron construction
  • Self-cleaning stainless steel impeller
  • Carbon/Ceramic seal with Buna-N elastomers and o-ring
  • Discharge rotates in 90 degree increments
  • Front drain plugs located 90 degrees apart
  • Maximum temperature: 180 F



PRICE
$2,149.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width13.81 in
Height10.63 in
Weight131 lbs
Inlet Connection2 in
Max Diameter Solids1/4 in
Discharge Connection Size1-1/2 in

Product Details

Max Fluid Temperature180 °F
Gallons per Minute500 gal/min
Float SwitchNo
Impeller MaterialStainless Steel
MaterialCast Iron
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number3151-95
Temperature of Liquid Pumped180
BrandAMT
Solids HandlingYes
TypeHeavy Duty Straight Centrifugal Pump
Horsepower3 HP
Amperage8 / 4 A
Series3151
Hertz60 Hz
Switch TypeManual
Voltage460 V
Gallons per Hour30000 gal/hr
Shaft Seal MaterialBuna-N
Max Pressure150 psi

Warranty

Warranty1 yr