Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2232916

MPN #: 27610

United Abrasives - Sait 27610 Challenger III Grinding Wheel Type 29 4-1/2 " x 1/8 " x 7/8" 36 Grit - Pkg Qty 10

Product Description
Type 29 flexible grinding/blending wheel, semi-flexible. Grind and blend welds in one step. Open pattern on wheel for cool grinding and blending. Contaminate free - safe for use in the nuclear industry. Requires no backing pad.

PRICE
$79.00  Sold in packages of 10 / $7.90 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Thickness.095 in
Diameter4-1/2 in

Product Details

Max RPM13280 rpm
SeriesChallenger III
Bonding TypeResin
Wheel TypeType 29
Grit36
Tool CompatibilityAngle Grinders
Applicable MaterialsStainless, Metal & Aluminum
Manufacturers Part Number27610
GradeExtra Coarse
BrandUnited Abrasives-Sait