Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB3789878

MPN #: 279-63

Case Design 279 Largo Shipping Case, 63"L x 14"W x 14"H, Black

Product Description
Engineered for Strength. Built for the Long Haul. Discover the 279 Largo Case - a heavy-duty, telescoping-style shipping solution designed to protect your most valuable and oversized equipment. Combining innovative manufacturing with lightweight mobility, the Largo Case delivers maximum durability without the excess bulk.

Key Features & Advantages
  • Molded End Panel Design: Delivers superior structural integrity and impact resistance, completely eliminating the need for heavy steel corners.
  • Lighter & More Cost-Effective: Advanced construction significantly reduces overall case weight and shipping costs compared to traditional heavy-duty cases.
  • Built-In Wheels: Integrated wheels make transporting oversized, heavy loads (up to 75 LBS) effortless and efficient.
Perfect For
  • Audio/Visual & Stage Production Equipment
  • Industrial Tools & Machinery Parts
  • Tradeshow Displays, Exhibits, and Pop-up Tents/Canopies
  • Scientific Instruments & Aerospace Gear


PRICE
$489.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65-1/4 in
Width15-1/4 in
Height15-1/4 in
Inside Length63 in
Inside Width14 in
Inside Height14 in
Weight Capacity75 lbs
Weight23 lbs

Product Details

Assembly RequiredNo
TypeShipping Case
ColorBlack
Series279 Largo
Handle TypeSteel Rubber Grip Spring Loaded Handle
StyleWheeled Case
MaterialPolyethylene
Manufacturers Part Number279-63
BrandCase Design