Stanley 28-241 Nylon Handle Flexible Putty Knife, 1-1/2" Wide Blade
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 28-241, Nylon Handle Flexible Putty Knife, 1-1/2" Wide Blade
Hardened, tempered and polished steel blade. Nylon handle resists shattering. Permanently fastened full tang blade.
PRICE
$8.30
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 1-1/2 in |
| Height | 5/8 in |
| Weight | 0.2 lbs |
| Handle Length | 3-7/8 in |
| Blade Width | 1-1/2 in |
Product Details
| Style | Flexible |
| Handle Material | Nylon |
| Blade Type | Flexible |
| Manufacturers Part Number | 28-241 |
| Blade Material | Steel |
| Brand | Stanley |