Stanley 11-987 Round Point Safety Utility Blades (5 Pack)
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 11-987, Safety/Carton Round Point Utility Blades, 5 Pack
Rounded edges help reduce risk of accidental cuts. Blade is used in applications where safety is a concern and for preventing damage to carton contents when opening boxes. Blade made of high carbon steel. Fits most standard utility knives. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$2.38
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 1-8/9 in |
| Height | 5/16 in |
| Weight | 0.05 lb lbs |
| Blade Width | 1-8/9 |
| Thickness | 0.024" |
Product Details
| Blade Shape | Trapezoid |
| Type | Utility Knife Blade |
| Blade Tip Shape | Rounded |
| For Use With | General Purpose |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Features | Round Point |
| Blade Type | Safety Utility |
| Manufacturers Part Number | 11-987 |
| Brand | Stanley |