Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta

Model # :WBB2185823

MPN #: 28-400

Delta 28-400 14" 1 HP Steel Frame Band Saw

Product Description
This 14 in. heavy duty band saw from Delta Machinery features a Dual Voltage (120V/240V) TEFC motor for powering through the most rigorous re-sawing applications needed for any woodworking project. The two-speed pulley system provides the flexibility needed for cutting a variety of materials and the oversized cast iron table provides great support for larger cutting operations.

Features:
  • Durable aluminum, rubber-coated upper and lower 9 spoke wheels are precision balanced for superior blade tracking
  • Standard size t-slot accepts all 3/4 in. x 3/8 in. miter gauges
  • Precision ball bearing upper and lower blade guides ensure consistent tracking for accurate cutting performance
  • Cuts up to 13 5/8" width and 6" depth
  • Heavy duty steel frame reduces flexing and features a superior finish and aluminum table support for long lasting durability
  • Two speed pulley with easy tensioning system
  • Poly v belt drive for smooth operation, consistent power and will not take a set when left tensioned
  • Smooth ball bearing upper and lower guides secure blade and ensure superior blade accuracy and performance

Product Specs:
  • Horsepower: 1-HP
  • Voltage: 120V/240V
  • Phase: 1-Phase
  • Speeds: 1,620 and 3,340 RPM
  • Blade: 93-1/2 in. – 1/8 in. min. width to 3/4 in. max. width
  • Table Dimension: L 15-3/4 in. x W 18-7/8 in. x H 40-3/4 in.
  • Cutting Capacity: 13-5/8 in. wide x 6 in. thick
  • Base Dimensions: L 23 in. x W 16 in.
  • Dimensions on Stand: 27 in. x 19 in. x 65-1/2 in.
  • Weight: 164.9 lbs.
PRICE
$1,125.00

1
1
Expected on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width18 in
Height21 in
Weight165 lbs
Table Size (L x W)15-3/4 x 18-7/8 in
Cutting Capacity13-5/8 x 6 in

Product Details

TypeManual
Horsepower1 HP
Amperage9 A
StyleHorizontal
Motor Voltage115 / 230V V
Voltage115 / 230 V
Phase1
Manufacturers Part Number28-400
Motor Horsepower1 HP
BrandDelta

Compliance & Certifications

CertificationsUL Listed