Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DoAll

Model # :WBB2274938

MPN #: DC-330NC

Production Horizontal Band Saw - 15.75" x 13" Machine Cap. - 13" Round Cap. - DoAll DC-330NC

Product Description
The DC-330NC Continental Series™ of high production, horizontal band saws by DoALL are designed for cutting a wide range of metals on a production basis. They offer automatic operation, numerical control and feature solid heavy-duty construction. This provides more rigidity and reduces vibration for higher cutting rates, exceptional accuracy, superior surface finish and increased blade life.

Standard Equipment:
  • PLC control for all electric and hydraulic functions
  • Infinitely variable speed controlled by VFD
  • Hydraulic retractable shuttle vise material indexer
  • Rapid and creep speed index vise control
  • Multi-step full stroke vises with split front vise and variable vise pressure control
  • Nesting fixture for bundle cutting
  • Spring loaded, zero clearance, coolant through, carbide faced saw guide with lead-in rollers
  • Power driven, coolant flushed, blade cleaning wire brush
  • Flushing hose and auxiliary coolant nozzles
  • Hydraulic blade tension
  • Automatic chip conveyor
  • Blade breakage/stall motion detector shut off switch
  • Band door interlocks
  • Work light
  • One 6.5 foot (2 meter) gravity conveyor
  • Tool kit
  • Complimentary DoALL Cutting Fluids package
  • One DoALL bi-metal saw blade
  • Instruction and parts manuals on CD or USB data stick
Specifications:
  • Cutting Capacity Round: 13" (330mm)
  • Cutting Capacity Rectangle: 15-3/4 x 13" (400 x 330 mm)
  • Bundle Capacity Max.: 14-1/2 x 6-5/8" (370 x 170mm)
  • Bundle Capacity Min.: 6-1/2" x 2" (165 x 170mm)
  • Band Saw Blade: 1-1/4 x 0.042 x 167" (34 x 1.1 x 4242mm)
  • Blade Speed: 52-275 fpm (16-85mpm)
  • Band Drive: 5 HP (3.75 kW)
  • Hydraulic Pump: 1 HP (.75 kW)
  • Hydraulic Tank Capacity: 16 Gal. (60 lit)
  • Coolant Pump: 1/6 HP (0.12 kW)
  • Coolant Tank Capacity: 24 Gal. (90 lit)
  • Automatic Index Length Single: 19.68" (500mm)
  • Automatic Index Length Multiple: 177.16" (4500mm)
  • Material Pass Line Height: 27-1/2" (700mm)
  • Floor Space Required: 89 X 87 x 56" (2250x2195x1400mm)
  • Machine Weight: 4410 Lbs. (2000 kg)


PRICE
$63,395.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length19-11/16 in
Cutting Capacity13 x 15-3/4 (Rectangle), 13 (Round)IN in
Max Blade Diameter167 in
Blade/Gage Width1-1/4 x 0.042 in

Product Details

TypeAutomatic
Amperage16 A
Round Cutting Capacity13"
StyleHorizontal
Rectangular Cutting Capacity13" x 15-3/4"
Motor Voltage230V V
Country of OriginImport
Voltage230 V
Production LevelHigh
Phase3
Range of Speeds52 - 275
DescriptionAutomatic Production Horizontal Band Saw
Manufacturers Part NumberDC-330NC
Motor Horsepower5 HP
BrandDoAll