Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055700

MPN #: BA9-1001680

Baileigh Industrial Metal Cutting Band Saw, 1 HP, Single Phase, 120V, BS-712M

Product Description
Need a compact saw that can handle a variety of jobs? You can use this machine as a horizontal band saw for general cutoffs or as a vertical band saw for precise shape cutting.
  • 1 hp motor runs on 120-volt single-phase power, so you can use it almost anywhere.
  • Cutting capacity of 7" OD round and 7' x 10.25" rectangle at 90°.
  • Miters up to 45°; simply loosen the vise and rotate it to the proper angle.
  • Cast iron saw head and bow minimize vibrations, ensuring clean, accurate cuts.
  • You can operate the saw in horizontal or vertical position (just lift the bow and lock it in place).
  • Adjustable blade guides attached to the saw head, with 8 sealed ball bearings, help align the blade and increase its lifetime of use.
  • Head and bow are made from heavy cast iron, precisely machined to exacting tolerances, maintaining proper alignment during the cutting process.
  • Electro-welded steel plate framework makes the machine sturdy and strong enough to cut at maximum capacity without trouble.
  • Moves on wheels for portability.
  • Includes chip removal brush and flood coolant system to keep the saw running smoothly for many years.
  • We back this portable metal cutting band saw with a 1-year parts warranty.
  • Comes with lifetime technical support by phone. Call a Baileigh rep for troubleshooting or project tips whenever you need help.
  • We typically keep replacement parts in stock for fast deliveries.

Call 920-684-4990 for more information on this metal bandsaw for sale.

PRICE
$3,002.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height23 in
Round at 45°4.33 in
Work Table Height22 in
Blade Length.75 x .035 x 92.91 in
Blade Width.75 in
Cutting Capacity7 x 12IN in
Rectangle at 90°7 x 10.23 in
Round at 90°7 in

Product Details

TypeManual
Amperage15 A
Drive TypeGear
Round Cutting Capacity7
Blade Speed125 x 215 x 270 SFPM
StyleHorizontal / Vertical
Rectangular Cutting Capacity7" x 10.23" x 4.72" x 4.13"
Motor Voltage120V V
Head MaterialVise
Country of OriginImport
Voltage120 V
Phase1
Head Movement (Degrees)0 - 45 ° °
Manufacturers Part NumberBA9-1001680
Motor Horsepower1 HP
BrandBaileigh Industrial