Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331348

MPN #: JT9-424465

JET® HVBS-10-DMWC10" Horizontal/Vertical Dual Mitering Portable Band Saw Coolant System 1 HP

Product Description

The JET Dual-Mitering band saw offers versatility and ease. The unique head design miters both left and right, allowing for quick angle cuts. Add to the convenience with easy conversion from a horizontal to vertical position, and wheels for moving around the shop floor.

Features:

  • Built in, self propelled blade brush prevents chip build up in blade guides
  • Head pressure controlled by a hydraulic cylinder
  • Power switch with safety key prevents accidental start up
  • CSA/CUS: Following strict guidelines and electrical requirements, this JET saw is CSA/CUS certifield
  • Blade is fully guarded for Operator safety
  • Automatic shut off switch stops the sawing process
  • Hydraulic downfeed control is easily adjusted enabling feed rates to evolve with variable types of materials
  • Head dual miters both left & right for quick angle cuts
  • Protractor for fast and accurate angle cutting
  • Converts from horizontal to vertical position with ease
  • Large 16" x 10" Vertical cutting table
  • Wheels standard for ease of movement on any shop floor
  • Coolant System
  • Blade guarding
  • Built-in protractor
  • Adjustable vise
  • Large 16"x10" Vertical cutting table
  • Removeable chip tray
  • Roller stand
PRICE
$5,699.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width34-1/2 in
Height46 in
Weight558 lbs
Blade Wheel Diameter11-23/32 in
Table Height30-13/32 in
Table Size (L x W)16 x 10 in
Blade Size1 x 0.035 x 120 in
Round at 45°6-1/2 in
Max Vise Opening10 in
Rectangle at 45°8 x 5-1/2 in
Cutting Capacity8IN in
Rectangle at 90°8 x 9 in

Product Details

Blade Speed64/132/247 SFPM
Motor Voltage115 V
Phase1
Head Movement (Degrees)+/- 45 °
Manufacturers Part NumberJT9-424465
Motor Horsepower1 HP
BrandJET
TypeHorizontal/Vertical/Portable
Horsepower1 HP
Amperage20 A
StyleHorizontal / Vertical
Voltage115 V
Prewired115V

Warranty

Warranty2 yr