Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540178

MPN #: TLH-087-BK-GG

Flash Furniture 28" Round Tempered Glass Metal Table with Black Rattan Edging

Product Description
Whether you need to add more seating space or create an intimate conversation area, this versatile round tempered glass top table is up to the task. Enhance the look of your bistro, cafe, restaurant, hotel or home patio space without taking up too much real estate. The ripple designed table top features a smooth surface for keeping items level. A black powder coat finish lends the round-shaped table a bold, versatile appearance that matches well with your favorite chairs. Designed for all-weather use, this table is a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this table is a wise investment.

Features:
  • Round Patio Table
  • Top Size: 28" Round, Base Size: 19.75"W
  • Clear Tempered Glass Surface
  • 5mm Thick Glass
  • 1.25" Edge Top
  • Decorative Black Rattan Edge Band
  • Black Powder Coat Finish
  • Protective Plastic Floor Glides
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use
Specifications:
  • Single Unit Weight: 21 lbs
  • Fixed Width: 28.75 Inches
  • Fixed Depth: 28.75 Inches
  • Fixed Height: 28 Inches
  • Seating Capacity: 3 Count
  • Table Weight Capacity: 130 lbs
PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-3/4 in
Width28-3/4 in
Depth28-3/4 in
Height28 in
Weight Capacity130 lbs
Weight21 lbs

Product Details

Assembly RequiredYes
TypeBistro Table
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyClear
Table Top MaterialGlass
Frame MaterialSteel
Leg Type4-Legs
Manufacturers Part NumberTLH-087-BK-GG
ShapeRound
BrandFlash Furniture

Warranty

Warranty2 Years