Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3144819

MPN #: 97572-6

Mr. Chain® 28"H Reflective Traffic Cones, PVC, 14" x 14" Base, Yellow, Pack of 6

Product Description
The JBC Revolution Series Cones are available in 28" and 36" heights and in various colors. They are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. The heavy-duty traffic cones stand up to any weather and are great for high-wind conditions. The black bases are made entirely from recycled materials. The indented handles at the top allow the plastic traffic cones to be easily picked up and stacked.

Ideal for use in parking zones, traffic areas, sporting events, and industrial facilities. The heavy-duty plastic traffic cones in this 6 pack are available with or without reflective collar. Made in the USA.

PRICE
$299.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
299.95
Buy 11 units - 50 units
285.95Save $14.00 (5%)
Buy 51+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width14 in
Height28 in
Weight7 lbs
Base Diameter14 in

Product Details

TypeReflective Cone
ColorYellow
MaterialPolyethylene, Plastic
Base Color FamilyBlack
Package Quantity6
DescriptionReflective Traffic Cone
Manufacturers Part Number97572-6
BrandMr. Chain