Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aervoe

Model # :WBB2248809

MPN #: 1186-5

Aervoe 28" HD Collapsible Safety Cone With LED Light, Weighted Base, 5/Pack, 1186-5

Product Description
28" safety cone has an 8 lb. weighted rubber base and collapses for storage in a car trunk, utility truck, or tool box. Collapses to 2 1/2" high.

Features
  • 8 lb. weighted rubber base.
  • Collapses flat for easy storage.
  • Durable nylon.
  • 4" and 6" reflective stripes.
  • Includes 2-LED lights. 1 for the top of the cone and 1 to illuminate the inside of the Cone.
  • Includes 4 AAA batteries.
  • Meets MUTCO and NFPA 1901; section 6.7.3 specifications.
  • Applications: roadside safety, construction sites, warehouse/retail hazard identification, emergency services personnel, tow trucks, and personal automotive safety.
PRICE
$289.95

Min. purchase quantity is 3
3
3

Bulk Pricing

Quantity
Pricing
Buy 3 units - 10 units
289.95
Buy 11+ units
283.04Save $6.91 (2%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width15 in
Height28 in
Weight49 lbs
Square15 in²
Reflective Stripe Height4" & 6"

Product Details

Assembly RequiredNo
TypeCollapsible Cone
ColorOrange/Silver
MaterialNylon
DescriptionHD Collapsible Cone, 5/Pack
Package Quantity5
Manufacturers Part Number1186-5
Base MaterialRubber
BrandAervoe

Compliance & Certifications

CertificationsMUTCD and FHWA, NFPA 1901, Section 6.7.3