WD-40® 280 GSM Multipurpose PRO Microfiber Towel, 16" x 16", Yellow, 24 Towels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Multipurpose PRO Microfiber Towel is designed for any task on any surface. With 280 GSM and tighter weaving, it offers high absorbency and excellent durability. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly. Measuring 16" x 16" (40 x 40 cm) and featuring a substantial 280 GSM, this towel is designed with sewn edges for enhanced durability. Its advanced composition of 86% polyester and 14% polyamide ensures a premium cleaning experience.
PRICE
$38.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight | 280 gsm |
| Size | 16 x 16 in |
Product Details
| Made in the USA | N |
| Material | Microfiber |
| Package Quantity | 24 |
| Color | Yellow |
| Manufacturers Part Number | L40146 |
| Shape | Square |
| Brand | WD-40 |