- Industrial and automotive shops need better lint-free options to wipe away heavy grime and oil.
- Office environments value the compact consumer-friendly packaging.
- Employees are also prone to wipe-and-toss rather than launder cloths.
- Healthcare Facilities are hyper sensitive to Hospital Acquired Infections (HAIs) so cloths are often discarded after one use.
SmartRags Microfiber Cleaning Cloths, 12" x 12", Yellow, 50 Rags/Box, 8 Boxes/Case - M950Y
Write a Review
|
Questions & Answers (0)
Product Description
SmartRags are the smarter tool for all tasks. Each dispenser box contains 50 12"x12" microfiber cloths with precision cut seamless edges. Color-coding
reduces the threat (and perception) of cross-contamination. Smaller and more compact than regular microfiber cloths, SmartRags are ideal for utility carts, corporate supply rooms, automotive shops, and break rooms. SmartRags are less expensive than regular microfiber cloths so are ideally used in high-loss environments:
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 180 gsm |
| Size | 12 x 12 |
Product Details
| Material | Microfiber |
| Package Quantity | 50 |
| Color | Yellow |
| Brand | SmartRags |