Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB892825

MPN #: F28995-0000

Bel-Art PP Tall Graduated Pitcher 289950000, 10000ml Capacity, 200ml Graduation, Clear, 1/PK

Product Description
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients. Made of polypropylene, they are chemical resistant, translucent, shatterproof and heat resistant to 121°C (250°F). Metric gradations are molded on the outside wall. Steam Autoclavable at 121°C (250°F).

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12.6 in
Top Outside Dimension10.6 in
Bottom Outside Diameter8.75 in

Product Details

Capacity10000ml oz
Gradation200ml
MaterialPP
Graduation200ml
Package Quantity1
DescriptionTall Form Graduated Pitcher
ColorClear
Manufacturers Part NumberF28995-0000
BrandBel-Art