Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB892824

MPN #: F28992-0000

Bel-Art PP Tall Graduated Pitcher 289920000, 2000ml Capacity, 20ml Graduation, Clear, 1/PK

Product Description
Gracefully proportioned, these pitchers are ideal for general laboratory use and offer well designed spouts and large handles helpful for use with wet or dry ingredients. Made of polypropylene, they are chemical resistant, translucent, shatterproof and heat resistant to 121°C (250°F). Metric gradations are molded on the outside wall. Steam Autoclavable at 121°C (250°F).

PRICE
$16.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8.5 in
Top Outside Dimension5.88 in
Bottom Outside Diameter4.13 in

Product Details

Capacity2000ml oz
Gradation20ml
MaterialPP
Graduation20ml
Package Quantity1
DescriptionTall Form Graduated Pitcher
ColorClear
Manufacturers Part NumberF28992-0000
BrandBel-Art