United Abrasives - Sait 28023 Bench Wheel Vitrified 8" x 1" x 1" 36 Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Vitrified bench wheel, aluminum oxide grain. General purpose, for sharpening tools and light stock removal. Vitrified bond for long life
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Thickness | 1 in |
| Diameter | 8 in |
Product Details
| Max RPM | 3600 rpm |
| Series | Bench Wheel |
| Bonding Type | Vitrified |
| Grit | 36 |
| Tool Compatibility | Bench Grinders |
| Applicable Materials | Metal |
| Manufacturers Part Number | 28023 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |