United Abrasives - Sait 22430 Depressed Center Wheel T27 Z-TECH 4-1/2"x .095" x 5/8-11" Zirconium - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 22430 Depressed Center Wheel T27 Z-TECH 4-1/2"x .095" x 5/8-11" Zirconium
Type 27 combo wheel - cut, notch, debur, & light grind. Aluminum oxide grain, general purpose. Provides consistent performance with long life. Increases productivity: 1 wheel to cut, notch, debur and light grind.
Type 27 combo wheel - cut, notch, debur, & light grind. Aluminum oxide grain, general purpose. Provides consistent performance with long life. Increases productivity: 1 wheel to cut, notch, debur and light grind.
PRICE
$70.00 Sold in packages of 10 / $7.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8 in |
| Thickness | .095 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 12200 rpm |
| Series | Z-TECH |
| Bonding Type | Resin |
| Wheel Type | Type 27 |
| Grit | 60 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal & Stainless |
| Manufacturers Part Number | 22430 |
| Grade | Course |
| Abrasive Material | Zirconium |
| Brand | United Abrasives-Sait |