Norton 07660788290 Gemini Bench and Pedestal Wheel 10" x 1" x 1-1/4" 60 Grit Aluminum Oxide
|
Questions & Answers (0)
Product Description
The Norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Quality, gray aluminum oxide for general purpose applications on steel -Medium grit for light stock removal, deburring and shaping.
Applications are: Offhand Grinding
Applications are: Offhand Grinding
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1-1/4 in |
| Thickness | 1 in |
| Diameter | 10 in |
Product Details
| Max RPM | 2485 rpm |
| Series | Gemini |
| Converted Form | Bench and Pedestal Wheel |
| For Use With | Offhand Grinding |
| Wheel Type | Type 1 |
| Grit | 60 |
| Tool Compatibility | Bench Grinders |
| FOD | - |
| Manufacturers Part Number | 7660788290 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |