Allpoints 281668 Cap, Outside - Square
Allpoints 281668 Cap, Outside - Square
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 281668 |
| Type | Hardware |
| Brand | AllPoints |
Related Products
Color: Gray (Hobart Has Sold Both Blue And Gray) Material: Plastic Inner Diameter: 1 1/2" | 38 Mm Outer Diameter: 1 7/8" | 48 Mm Depth: 3/4" | 19 Mm
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...
[ Fdth-1 ] [ Temp 300-650 ] [ Bulb 3/16" X 14-3/4" Nickel ] [ Cap 48 ] [ Gas 1/2 Fpt In/Out, Gas In: (Side) F ] Gas Out: (Side) E [ Dial A256, K-357, # 22-1011 (300-650) Black & Silver T'Stat Knob For Fd T'Stat, 4-Way Mount ] Same As 461076 But Has Factory Adjusted Bypass
Orifice Adapter #72 This Adapter Will Renew From 80% To 90% Of All Orifices, Enabling The To Use A Higher B.T.U. Gas. Obsolete As Well As Modern Appliance Orifices Can Be Renewed Efficiently At Minimum Cost. The M-100 Adapter Is The Most Essential Item In The Serviceman'S Kit. Very Often, The Adapter Saves The Serviceman A Trip Back To The Shop, When He Does Not Have The Proper Replacement. The Existing Cap Or Plug On The Appliance Can Be Quickly Renewed On The Job, Saving Time And Money.
Thermostat-Bjwa, Griddle/Oven, Low-450°F, Rotation - 180°, Outlet Position "B", Outlet Size 1/4" 48" Cap Tube With Fiberglass Sleving. 3/16 X 11" Bulb. W/By-Pass Adjustment. For Knob Use Ap# 22-1393. Fits American Range Models Ar, Ar-30, Ar-C, Ar-Nv, Ar4c, Arb, Ards, Arg, Arlb, Arlm-1, Arlm-2, Arrg, Arw-36