Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864842

MPN #: 2817-FW

Wiremold 2817-Fw Internal Elbow, Fog White, 1-1/2"L

Product Description
Wiremold 2817-FW Internal Elbow, Fog White, 1-1/2"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$1.91

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size1 X 1/2 in

Product Details

Manufacturers Part Number2817-FW
DescriptionInternal Elbow
ColorWhite
BrandWiremold