Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864230

MPN #: S4017

Wiremold S4017 Internal Elbow, 3-1/8"L

Product Description
Wiremold S4017 Internal Elbow, 3-1/8"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$145.95

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in

Product Details

Manufacturers Part NumberS4017
DescriptionInternal Elbow
ColorSilver
BrandWiremold
Voltage Rating600V V