Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Skil

Model # :WBB3220673

MPN #: SPT44A-00

Skil® Reciprocating Saw, 13A, 120V

Product Description
The new Skil® 13 AMP Reciprocating Saw joins the legendary Skil® lineup to outperform any reciprocating saw you've tried before. This saw features patented Buzzkill™ Technology, stopping vibration dead in its tracks and suppressing vibration up to 35% better than the competition. That means comfortable, controlled cuts that won't wear out you or your tool. You'll feel the difference with the first pull of the trigger. 13 Amps of Skil® power quickly shreds through even the toughest materials. Grab the new Skil® 13 AMP Reciprocating Saw with Buzzkill™ Technology that demolishes more than just vibration.

Features:
  • Tough 13 Amp Motor Provides power for all applications
  • Variable Speed Trigger Controls tool speed for cutting specialized materials
  • Ideal For Demolition


CLEARANCE PRICE
$139.00

was $139.95
Save $0.95 (1%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-11/16
Stroke Length1-1/8 in
Tool Weight9 lbs

Product Details

TypeCorded
Voltage120 V
DescriptionCorded Reciprocating Saw
Manufacturers Part NumberSPT44A-00
Amperage13 A
No Load Speed0-2,800 SPM
KitBare Tool
BrandSkil