Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB925736

MPN #: 22759OSB418R

LENOX® 22759OSB418R Metal Cutting Reciprocating Saw Blade - 18 TPI 4"x3/4"x.035"

Product Description
LENOX® 22759OSB418R Metal Cutting Reciprocating Saw Blade - 18 TPI 4"x3/4"x.035" 50-pack

LENOX invented bi-metal reciprocating saw blades and they provide industry-leading cutting performance for professional tradesmen. LENOX reciprocating blades are available for a wide range of cutting applications.

Features:
  • T2 metal cutting reciprocating saw blades use an optimized, reinforced tooth geometry
  • The patent pending design minimizes friction and heat build-up while cutting through the widest variety of metal materials
  • Bi-metal design stands up to the most demanding applications
PRICE
$16.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length4 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

TypeMetal Cutting
Applicable MaterialsMetal
Teeth per Inch18
MaterialBi-Metal
Package Quantity1
DescriptionReciprocating Saw Blade
Manufacturers Part Number22759OSB418R
BrandLenox