These graduated cylinders have a single metric scale with raised numerals for easy reading. Flared top rims and large spouts facilitate pouring, and octagonal shaped bases prevent tipping and rolling. The "non-wetting" polypropylene surface eliminates concave meniscus and makes reading easier and more accurate. Chemically resistant and autoclavable at 121°C (250°F).
Bel-Art Single Scale Graduated Cylinder 284570000, 500ml Capacity, 5.0ml Graduation, Clear, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13.8 in |
| Outside Dimension | 2.2 in |
| Diameter | 2.0 in |
Product Details
| Capacity | 500ml |
| Gradation | 5ml |
| Material | PP |
| Graduation | 5ml |
| Package Quantity | 1 |
| Description | Single Scale Graduated Cylinder |
| Color | Clear |
| Manufacturers Part Number | F28457-0000 |
| Brand | Bel-Art |