Kimble® Kimax® Class A Cylinders with Reverse Graduations,10ML, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® CLASS-A CYLINDERS WITH REVERSE GRADUATIONS Kimble® Kimax® Class A cylinder is marked with a reverse metric scale. "TD" appears on each cylinder and indicates the cylinder is calibrated to deliver SAFE-GARD® bumpers are supplied with sizes 25 through 2000 mL Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$355.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 165mm in |
Product Details
| Capacity | 10 mL |
| Graduation | 0.1 |
| Package Quantity | 6 |
| Description | Class A Cylinders with Reverse Graduations |
| Manufacturers Part Number | 20028W-10 |
| Brand | Wheaton |