- Aluminum Oxide
- Diameter 2"
- Height 1"
- Mandrel Diameter 1/4"
- J-Weight
- Grit 240
Superior Abrasives 28969 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Flap Mop Mandrel Mount
PRICE
$152.50 Sold in packages of 10 / $15.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Backing Weight | J-Weight |
| Spindle Diameter | 1/4 in |
| Diameter | 2 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Red |
| Grit | 240 |
| Backing Material | Cloth |
| Tool Compatibility | Right Angle Sanders, Straight Die Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | 28969 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Coated Flap Wheels |
| Attachment Type | Mandrel |
| Brand | Superior Abrasives |