SANI-LAV® 2075SR Super Reinforced Drag Fork
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV® 2076SR Super Reinforced Drag Fork
Reinforced with 33% larger tines, heavy duty welds and solid bar welded across the tines for rigidity. Certified NSF/ANSI Standard 2 Food Equipment Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure easy cleaning.
Reinforced with 33% larger tines, heavy duty welds and solid bar welded across the tines for rigidity. Certified NSF/ANSI Standard 2 Food Equipment Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure easy cleaning.
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 8-1/4 in |
| Height | 6-1/2 in |
| Weight | 6 lbs |
| Tine Spacing | 2-1/2 in |
| Handle Length | 56-1/2 in |
| Tine Length | 6-1/2 in |
Product Details
| Tines | 4 |
| Color | Silver |
| Material | 304 Stainless Steel |
| Description | Super Reinforced Stainless Steel Drag Fork |
| Manufacturers Part Number | 2075SR |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF/ANSI Standard 2 Food Equipment |