Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omnimed

Model # :WBB2304353

MPN #: 291815

Omnimed® 291815 5-Flag Room ID System, 8"L Aluminum Flags, 1/PK

Product Description
Omnimed® room identification systems are made of durable powder coated aluminum and hold 5 flags per unit. The flags promote efficient operations by providing a clear visual signal for staff. These non-electrical units are quiet to operate and can rotate 180 degrees. This flag system comes with 8" flags that can be inverted to reverse their color order. Flag color(s): Red, Blue, Orange, Yellow, Gray.

For Custom Room Flag Systems, please call 888.978.7759 for details.


PRICE
$72.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width1-1/2 in
Height8-1/16 in
Weight0.7 lbs

Product Details

Assembly RequiredNo
TypeRoom ID Flag System
ColorMulti-Colored
MaterialAluminum
Package Quantity1
Description5-Flag Room ID System
Manufacturers Part Number291815
BrandOmnimed

Warranty

Warranty5 yr