Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2304336

MPN #: 291811

Omnimed® 291811 1-Flag Room ID System, 8"L Aluminum Flag, 1/PK

Product Description
Omnimed® room identification systems are made of durable powder coated aluminum and hold 1 flag per unit. The flags promote efficient operations by providing a clear visual signal for staff. These non-electrical units are quiet to operate and can rotate 180 degrees. This flag system comes with one 8" flag. Flag color(s): Turquoise.

For Custom Room Flag Systems, please call 888.978.7759 for details.


PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 in
Width1-1/2 in
Height2-13/16 in
Weight0.3 lbs

Product Details

Assembly RequiredNo
TypeRoom ID Flag System
ColorTurquoise
MaterialAluminum
Package Quantity1
Description1-Flag Room ID System
Manufacturers Part Number291811
BrandOmnimed

Warranty

Warranty5 yr