Omnimed 6-Flag Room ID System, Magnetic Mount, 4"L Aluminum Flags
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed Room Flag Systems promote efficient operations by providing a clear visual signal for staff. Systems are constructed of a black steel post with moveable, non-electric flags that can easily rotate 180 degrees. The flags are made of durable powder coated aluminum and come in bright attractive colors. This 6 flag system has 4" red, blue, orange, green, yellow and grey flags. Individual flags can be inverted to reverse the color order. Flags can be mounted on multiple surfaces either by hardware or the 2 included magnets. Units have a 5-year warranty.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1/8 in |
| Height | 9-1/2 in |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | No |
| Type | Room ID Flag System |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Multi-Colored |
| Manufacturers Part Number | 291708M |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |