Omnimed® 291837 7-Flag Room ID System, 4"L Aluminum Flags, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® room identification systems are made of durable powder coated aluminum and hold 7 flags per unit. The flags promote efficient operations by providing a clear visual signal for staff. These non-electrical units are quiet to operate and can rotate 180 degrees. This flag system comes with 4" flags that can be inverted to reverse their color order. Flag color(s): Lavender, Black, White, Turquoise, Gray, Red, Yellow.
For Custom Room Flag Systems, please call 888.978.7759 for details.
For Custom Room Flag Systems, please call 888.978.7759 for details.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 1-1/2 in |
| Height | 10-11/16 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Room ID Flag System |
| Color | Multi-Colored |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 7-Flag Room ID System |
| Manufacturers Part Number | 291837 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |