Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fast

Model # :WBB2954669

MPN #: 213-50432

Allpoints 2931023 Bracket, Mounting, Zap Timr-2

Product Description
    Width: 1 5/16" | 33 Mm
  • Height: 3 3/4" | 95 Mm
  • Includes: 2 Mounting Brackets,2 Knobs,Installation Hardware
  • Screw Centers: 2 1/2" | 3 1/2" | 64 Mm | 89 Mm
PRICE
$81.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number213-50432
TypeSwitch, Timer
ColorMulti-colored
BrandFast