Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anthony

Model # :WBB2949991

MPN #: 02-10308-0007

Allpoints 2941033 Rod, Torque (Hex End)

Product Description
    Material: Steel
  • Length: 29" | 737 Mm
  • Outer Diameter: 5/16" | 8 Mm
PRICE
$68.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number02-10308-0007
TypeHardware
BrandAnthony