Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276188

MPN #: 1803050

Buyers Products 2" Heavy-Duty Ball Mount w/ 2" Drop x 7-5/8" Long Tube - 1803050

Product Description
Buyers Products 2" Heavy-Duty Ball Mount provides a ball mount for heavy duty towing that accepts a 1" shank diameter towing ball. The ball mount has a maximum drop of 2" and a rise of 3/4". The ball mount has a length of 7-5/8" and a maximum gross trailer weight of 20,000 lbs. The single-piece, solid forged steel construction is black powder-coated for corrosion resistance.

Features
  • Heavy duty mount is made with single-piece, forged steel construction.
  • Corrosion-resistant powder-coated finish.
  • Max Drop: 2" - Rise: 3/4" - Length: 7-5/8"
  • Tongue accepts 1" diameter shank towing balls
  • M.G.T.W. 20,000 lbs.


PRICE
$32.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8 in
Width13-2/5 in
Height2-1/2 in
Weight11.7 lbs
Max Rise3/4 in
Receiver Size2"
Shank Length7-5/8 in

Product Details

TypeBall Mount
Shank TypeSolid
ColorBlack
For Use WithTowing, Equipment Trailers, Construction Trailers
StyleHeavy Duty
M.G.T.W.20,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
Description2" Heavy-Duty Ball Mount w/ 2" Drop x 7-5/8" Long Tube
Manufacturers Part Number1803050
Max Drop2"
M.V.I.2,000 Lbs
BrandBuyers Products