Buyers Amber 40 LED Beacon Light 5.125" Diameter x 3.75" Tall - SL501A
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 40 LED Beacon has two flash patterns and can be permanently or magnetically mounted to any vehicle. This 12-24V amber light plugs into an accessory outlet and has a 10 ft long cord for mounting versatility and is backed with a five year warranty.
PRICE
$40.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 5-1/8 in |
| Height | 3-3/4 in |
| Cord Length | 10 ft |
| Size | 5.125" x 3.75" |
| Diameter | 5-1/8 in |
Product Details
| Type | LED Beacon |
| Number of Flash Patterns | 2 |
| Lens Color Family | Amber |
| Amperage | 0.6 A |
| Number of LEDs | 40 |
| Mounting Location | Magnetic or Permanent |
| Wattage | 7.2 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | 40 LED Beacon Light |
| Manufacturers Part Number | SL501A |
| Respirator Connection Type | Plug |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |