Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262873

MPN #: 5622154

Buyers 2" Red Round Marker/Clearance Light With 4 LED - 5622154 - Pkg Qty 10

Product Description
Buyers Products 2 Inch Round Marker/Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This light has four LEDs and comes with a red colored lens with a PL-10 style connection. Lights are sold in bulk and are backed with a limited lifetime warranty.

PRICE
$44.20  Sold in packages of 10 / $4.42 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth2 in
Height7/8 in
Size2"
Diameter2 in

Product Details

TypeDOT Light
Lens Color FamilyRed
ColorRed
Amperage0.039 A
Number of LEDs4
StyleRound
Mounting LocationGrommet
Wattage0.47 W
Voltage12 V
DescriptionMarker/Clearance Light
Manufacturers Part Number5622154
Respirator Connection TypePL-10 Connection
BrandBuyers Products

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsDOT