Buyers Amber 8 LED Beacon Light 6.625" Diameter x 4.875" Tall - SL685ALP
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 8 LED Strobe Beacon has eight bright LEDs and 15 flash patterns. The light can be mounted either to a 1 in. pipe or surface-mounted with 3 bolts. It has 9 in. blunt cut wires to hard-wire into a switch. The amber light is SAE J845 Class 1 certified and is backed with a 5 year warranty.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-5/8 in |
| Depth | 6-5/8 in |
| Height | 4-7/8 in |
| Cord Length | 0.75 ft |
| Size | 6.625" x 4.875" |
| Diameter | 6-5/8 in |
Product Details
| Type | LED Beacon |
| Number of Flash Patterns | 15 |
| Lens Color Family | Amber |
| Amperage | 1.5 A |
| Number of LEDs | 8 |
| Mounting Location | 1" Pipe/3-Bolt Mount |
| Wattage | 18 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | 8 LED Beacon Ligh |
| Manufacturers Part Number | SL685ALP |
| Respirator Connection Type | Plug |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J845 |