4" hi-density foam mini roller covers. Designed for smooth surfaces and all paints and stains. Best when used with satin, semi-gloss, and gloss paint sheens. Ten pack.
RollerLite 4" Hi-Density Rounded Foam Mini Roller Cover, 10/Pack 6/Case - 4FOAMQ-10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-1/2 in |
| Height | 12 in |
| Weight | 0.3 lbs |
Product Details
| Type | Smooth |
| Color | White |
| For Use With | Satin, Semi-Gloss, Gloss Paint Sheens |
| Capacity | Hi-Density |
| Package Quantity | 60 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 4FOAMQ-10 |
| Brand | RollerLite |
| Bristle Material | Foam |