Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2688401

MPN #: VG21116-212

Qorpak® 2ml Amber Glass Standard Opening Crimp Top Vial w/11mm Neck Finish, Vial Only, 1000PK

Product Description
Wide Mouth Cylinders offer all the benefits of the cylinder shape & HDPE properties but with the added advantage of a wider opening. Package Quantity of 1000.

PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width5-1/2 in
Height7-1/2 in
Weight7
Diameter12mm

Product Details

Neck Finish11mm
ColorAmber
Capacity2ml ml
Closure TypeVial Only
MaterialAmber Borosilicate
DescriptionStandard Opening Crimp Top Vial
Package Quantity1000
Manufacturers Part NumberVG21116-212
BrandQorpak