Specifications:
- Style: Crimp Neck Serum Vial
- Size: 22.75 x 50mm
- Color: Clear
- Material: Borosilicate Glass
- Case Qty: 800
- Capacity / Volume: 10ml
- Neck Finish: 20mm
Weights & Dimensions
| Size | 22.75 x 50mm |
Product Details
| Type | Serum Vials |
| Neck Finish | 20mm |
| Capacity | 10ml oz |
| Closure Type | Vial Only |
| Material | Borosilicate |
| Package Quantity | 800 |
| Description | Crimp Neck Serum Vial |
| Color | Clear |
| Manufacturers Part Number | 235282 |
| Brand | Qorpak |