Wheaton® 2ML Amber Vials File, 8-425, PTFE /Rubber Lined Caps, Case of 60
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Sample Vials, 2mL or 0.07oz, Amber, 8-425 Finish with PTFE Faced 14B Rubber Liner, Type I Borosilicate Glass (2mL Vial File, Amber, 8-425, PTFE/Rubber Liner) The Vial File® provides a compact, easily accessible means of sample storage. The vials are stored in individual partitions within a Clear polystyrene case. Foam inserts provide extra protection for the vials. The alphanumerical indexing card allows for identification of sample vials. The Vial File comes with polystyrene case, partitions, indexing card, and 60 - 2 mL vials or 40 - 4 mL vials. Clear vials are manufactured from 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements to protect pH balance and sample integrity. Amber vials are manufactured from 320 amber glass that conforms to USP Type I requirements to protect light-sensitive samples. Select from solid or open top black phenolic screw cap with 14B rubber liner for aqueous work and PTFE faced 14B rubber liner or PTFE faced silicone liner for Organic work. Partitions and index cards can also be purchased separately. Clear plastic hinged case with 2 or 4 mL vials Convenient for storing and transporting vials Partitions and foam inserts protect vials Includes alphanumerical indexing card Choice of solid or open top screw cap Caps attached to vials. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38mm in |
| Diameter | 12mm |
Product Details
| Color | Amber |
| Cap Material | Black Phenolic |
| Capacity | 2 ml ml |
| Closure Type | Solid Cap |
| Material | Amber Borosilicate |
| Sterile | No |
| Package Quantity | 60 |
| Description | Amber Vials File |
| Manufacturers Part Number | W224695 |
| Cap Color Family | Black |
| Brand | Wheaton |