Wheaton® 20ML Amber Vials in a box, Rubber Lined Caps, Case of 72
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Sample Vials, 20mL or 0.68oz Amber, 24-400 Finish with 14B Rubber Liner, Type I Borosilicate Glass (20 mL Vial In Lab File, Amber, Rubber Lined Cap) Sample Vials in Lab File are packaged in corrugated trays with partitions. Clear vials are manufactured from 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements, and amber vials are manufactured from 320 glass that conforms to USP Type I requirements to protect light-sensitive samples. Shorty Vials feature a low profile for greater stability and less dead volume above the sample, making it ideal for compound storage. Catalog numbers 225012, 225014 have a white marking area for sample identification. Black phenolic screw caps are attached to vials. It is suggested to use 14B rubber lined caps for aqueous samples, and PTFE faced 14B rubber lined caps for Organic samples. Vials and caps are autoclavable. Replacement caps can be purchased separately. 2 mL vials fit the M-T Vial File, 228778. 4 mL vials fit the M-T Vial File, 228780. Vials with caps attached packaged in partitioned trays Clear and amber vials made from borosilicate glass Shorty Vials® feature a low profile for greater stability Choice of screw cap liners for aqueous or Organic samples
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 60mm in |
| Diameter | 28mm |
Product Details
| Capacity | 20 ml ml |
| Closure Type | Solid Cap |
| Material | Amber Borosilicate |
| Package Quantity | 72 |
| Description | Amber Vials in a box |
| Color | Amber |
| Manufacturers Part Number | W224820 |
| Cap Material | Black Phenolic |
| Brand | Wheaton |