- All serological pipets are manufactured to the ASTM Standard Specification for Serological Pipets E-934; Accuracy is ±2%
- Bi-directional (positive and negative) graduations are printed in bold easy-to-read ink
- Premium material barrier plug
- Color coded stripes and packaging enable quick volume identification
- Printed indicator arrow for quickly locating negative graduations when using a pipet controller
- 10mL Wide Tip Serological Pipet for viscous solutions – Wide Tip opening is 4x larger than standard 10mL pipet
- 25 & 50mL pipets feature an anti-drip tip for accurate delivery
- Available individually wrapped in bag or convenient shelf carton and bulk packed in bags
- Also available in double case quantitieso Double case serological pipets offer a price savingso Save up to 65% on shipping costso Reduce your order frequency and cardboard waste
CELLTREAT® 10mL Serological Pipet, Individually Wrapped, Sterile, Polystrene, 400/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Width | 3/8 in |
| Height | 13-9/16 in |
Product Details
| Type | Serological Pipettes |
| Graduated | Yes |
| Color | Clear |
| Non Pyrogenic | Yes |
| Packaging | Individually Wrapped |
| Capacity | 10mL L |
| Sterile | Yes |
| Material | Polystyrene |
| RNase/DNase Free | Yes |
| Description | Serological pipets |
| Package Quantity | 400 |
| Manufacturers Part Number | 229011B |
| Brand | CELLTREAT Scientific Products |