2'W X 6'H - Wire Grid Wall Panel - Chrome - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Grid panels are the most versatile cost-effective display available to all types of retailers. Can be used on the wall, on the ceiling or free-standing on the floor singly or connected to other panels, allowing for unlimited display possibilities.
PRICE
$128.85 Sold in packages of 3 / $42.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Height | 6 ft |
Product Details
| Type | Fixed |
| Finish | Chrome |
| Color | Silver |
| Manufacturers Part Number | P3GW26 |
| Brand | Econoco |