Behlen Country Poly Stock 2' x 1' x 6' Farm Flex Oval Tank, 70 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
2'x1'x6' Shallow Round End 70 Gallon Poly Sheep Stock Tank
Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty. Special colors available, minimum order qty of 20-30, call for details.
Limited Warranty is restricted to farming applications only.
Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty. Special colors available, minimum order qty of 20-30, call for details.
Limited Warranty is restricted to farming applications only.
PRICE
$215.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 31-1/2 in |
| Depth | 71-1/2 in |
| Height | 12 in |
| Weight | 27 lbs |
Product Details
| Assembly Required | No |
| Type | Poly Tank |
| Color | Tan |
| Style | Shallow Round End |
| Capacity | 70 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 52110067GT |
| Brand | Behlen Country |
Warranty
| Warranty | 3 yr |