Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507389

MPN #: 24121768

Behlen Country Poly Calf Creep Feeder - 750 lbs

Product Description
Calf Creep Feeders are built with one-piece poly feed hoppers which feature molded-in side deflectors to provide protection from rain water. Tall side height of grill and trough keep large animals from reaching into feed area and calf pass panel lets only calves in and keeps larger cows out.

Features:
  • One-piece poly feed hopper will not corrode or rust
  • All steel parts are galvanized for long life and durability
  • Keeps cows out and allows calves to eat
  • Molded-in side deflectors provide protection from rainwater
  • Tall side height keeps larger animals from reaching into feed area
  • Molded trough brace promotes animal safety in eating area
  • Runners for hopper face side-to-side to allow feeder to be moved easily
  • Easy to assemble - long drop rods for quick assembly
  • UV stabilizers help prevent sun damage
  • The galvanized cross bar is infinitely adjustable for any size calf
  • Tested to -20 degrees.
  • Stall Spacing: 15.5"
  • Dimensions of Stall: 47" x 52" x 88"
  • Dimensions of Feeder: 34" x 52"

The Limited Warranty is restricted to farming applications only

PRICE
$1,815.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length88 in
Width52 in
Height47 in
Weight235 lbs

Product Details

Assembly RequiredYes
TypeCattle Feeders
Animal TypeCattle
ColorGalvanized
StyleCreep Feeder
Country of OriginUnited States
Capacity750 lbs
MaterialSteel
DescriptionCalf Creep Feeder 750
Package Quantity1
Manufacturers Part Number24121768

Warranty

Warranty1 yr