Steel Stock 2' x 1' x 4' Shallow Farmstead Oval Tank, Approximately 38 Gallon
|
Questions & Answers (0)
Product Description
Note: If you order multiple tanks, secondary tanks will be manufactured slightly smaller so they can ship nested together. If you need tanks in the exact listed size, please contact us for a quote.
Just right for sheep and other small animals. Built with high-quality premium sheet metal in the sidewalls. Heavy reinforced steel tube rolled into the top lip for added strength and durability. Corrosion resistant, heavy zinc coating assures long life. The bottoms are made of heavy galvanized steel (20 ga.). Easily tipped to drain.
Limited Warranty is restricted to farming applications only.
Just right for sheep and other small animals. Built with high-quality premium sheet metal in the sidewalls. Heavy reinforced steel tube rolled into the top lip for added strength and durability. Corrosion resistant, heavy zinc coating assures long life. The bottoms are made of heavy galvanized steel (20 ga.). Easily tipped to drain.
Limited Warranty is restricted to farming applications only.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-3/4 to 47-1/4 in |
| Width | 23-1/4 to 25-3/4 in |
| Height | 12 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | No |
| Type | Steel Tank |
| Color | Gray |
| Style | Shallow Round End |
| Capacity | Approx. 38 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 50130198 |
| Brand | Behlen Country |
Warranty
| Warranty | 1 yr |