Bostitch 3-1/4" x .120 Smooth Shank 15 Degree Coil Framing Nails, Galvanized, 2700/Qty
Write a Review
|
Questions & Answers (0)
Product Description
Bostitch® manufactures over 2000 types of fasteners. Each fastener is engineered for optimal performance in Bostitch® tools, and for exceeding the performance expectations of our customers. Our goal is to continually increase efficiency, productivity and quality, and to ensure building code compliance through the ICC ESR 2020, ICC ESR 1539 and ICC ER 5426 reports. Our team of engineers leads the industry in innovation and design. Utilizing our advanced laboratory, our team of engineers conducts environmental testing to study the effects of storm forces and other weather conditions, withdrawal testing to evaluate new coatings, penetration testing to evaluate drive characteristics, and development testing to optimize withdrawal, shear and pull-through performance.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.25" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 3.25" |
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 2700 |
| Manufacturers Part Number | C12P120DG |
| Fastener Collation | 15 Degree |
| Brand | Bostitch |