RWM Casters 5" x 2" Pinnacle Thermoplastic Wheel with Roller Bearing for 1/2" Axle - PNR-0520-08
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 5" x 2" Pinnacle Thermoplastic Wheel with Roller Bearing for 1/2" Axle - 1000 Lb. Cap.
Pinnacle Glass Filled Nylon Wheels are ultra-tough thermoplastic non-marking wheels that are extremely durable and deflect floor debris with very high impact resistance. Pinnacle Glass Filled Nylon Wheels roll easily and are able to handle high load capacities requiring far less force to roll than other hard tread wheels. This very economical nylon wheel is resistant to water, most chemicals, solvents, salts and steam cleaning. Pinnacle Nylon Wheels are available with roller bearings, iolite, celcon or plain bores and are standard black in color.
Pinnacle Glass Filled Nylon Wheels are ultra-tough thermoplastic non-marking wheels that are extremely durable and deflect floor debris with very high impact resistance. Pinnacle Glass Filled Nylon Wheels roll easily and are able to handle high load capacities requiring far less force to roll than other hard tread wheels. This very economical nylon wheel is resistant to water, most chemicals, solvents, salts and steam cleaning. Pinnacle Nylon Wheels are available with roller bearings, iolite, celcon or plain bores and are standard black in color.
PRICE
$28.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1000 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Thermoplastic |
| Color | Black |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | PNR-0520-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |